Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, For Mill Shank Dia.: 3/16"

  • Mfr # 32876-160

  • Zoro # G8330536


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/16 in
Max. Speed
15,000 RPM
Standards
Techniks Certified
Taper Size
HSK100A
Modular Connection
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32876-160
Zoro #
G8330536
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/16 in
Taper Size
HSK100A
For Mill Shank Dia.
3/16 in
Nose Dia.
0.6900 in
Nose Diameter
52 mm
Bore Diameter
20 mm

Details

Max. Speed
15,000 RPM
Standards
Techniks Certified
Modular Connection
CAT40
Nose Style
Standard
Shank Type - Machining
Straight
Compatible with Product Type
Milling Machine
Coolant Fed
Coolant Through
Item
End Mill Holder and Adapter
For Shank Type
Straight
Projection
160 mm
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Measurement System
Metric
Contact Type
Dual Contact
Balance Rating
G6.3
Bore Tolerance
H5
Product Type
End Mill Holder
Coolant Supply
Coolant Through
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 3/16 in, Projection 160 mm, Nose Dia. 0.6900 in, Measurement System Metric, For Mill Shank Dia. 3/16 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.