Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter, Modular Connection: CAT50

  • Mfr # 32962-4-F

  • Zoro # G8329635


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63F
Coolant Fed
Coolant Through
Nose Dia.
2"
For Shank Type
Straight
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32962-4-F
Zoro #
G8329635
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63F
Nose Dia.
2"
Bore Dia.
1/4 in
For Mill Shank Dia.
1/4 in
Bore Depth
4.0000"
Bore Diameter
1 in
Body Width
1.89 in
Body Diameter
1.89 in
Overall Diameter
2 31/64 in
Nose Diameter
2 in

Details

Coolant Fed
Coolant Through
For Shank Type
Straight
Shank Type - Machining
Straight
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity
Projection
4 in
Number of Coolant Holes
2
Nose Style
Standard
Measurement System
Inch
Standards
Techniks Certified
Modular Connection
CAT50
Item
End Mill Holder and Adapter
Compatible with Product Type
Milling Machine
Max. Speed
15,000 RPM
Contact Type
Single Contact
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through
Bore Tolerance
H5
Product Type
End Mill Holder

Description

End Mill Holder and Adapter, Taper Size HSK63F, Bore Dia. 1/4 in, Projection 4 in, Nose Dia. 2 In., Measurement System Inch, Bore Depth 4.0000 In., For Mill Shank Dia. 1/4 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.