Zoro Homepage

End Mill Holder, BT30, 0.1875in Bore Dia.

  • Mfr # 17130-3/16

  • Zoro # G1656405


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/16 in
End
Single
Projection
2.36 in
Dimension Type
SAE
Taper Size
BT30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17130-3/16
Zoro #
G1656405
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/16 in
Dimension Type
SAE
Taper Size
BT30
Bore Depth
0.9800 in
Lock Screw Thread Size
8-32
Nose Dia.
0.6800 in
Thread Size
#8-32
Body Diameter
1.25 in
Nose Diameter
0.68 in
Body Width
1.25 in
Bore Diameter
0.188 in
Overall Diameter
1 13/16 in
Set Screw Thread Size
#8

Description

End Mill Holder, Taper Size BT30, Bore Dia. 3/16 in, Projection 2.36 in, Nose Dia. 0.6800 in, Measurement System Inch, Bore Depth 0.9800 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.