Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT30, 0.2500in Bore Dia.

  • Mfr # 17130-1/4

  • Zoro # G1656420


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT30
Projection
2.36 in
Nose Type
Standard
End
Single
Bore Depth
1.3800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17130-1/4
Zoro #
G1656420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Bore Depth
1.3800 in
Bore Dia.
1/4 in
Dimension Type
SAE
Lock Screw Thread Size
1/4-28
Nose Dia.
0.7800 in
Thread Size
1/4"-28
Bore Diameter
0.25 in
Body Width
1.25 in
Overall Diameter
1 13/16 in
Body Diameter
1.25 in
Set Screw Thread Size
1/4 in
Nose Diameter
0.78 in

Details

Projection
2.36 in
Nose Type
Standard
End
Single
Coolant Through
Yes
Item
End Mill Holder
Coolant Fed
Coolant Through
End Type
Single End
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved Concentricity and Tool Life, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Tapered Design
Measurement System
Inch
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size BT30, Bore Dia. 1/4 in, Projection 2.36 in, Nose Dia. 0.7800 in, Measurement System Inch, Bore Depth 1.3800 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.