Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.3125in Bore Dia.

  • Mfr # 17140-5/16

  • Zoro # G1656061


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Lock Screw Thread Size
5/16-24
End
Single
Taper Size
BT40
Dimension Type
SAE
Nose Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-5/16
Zoro #
G1656061
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Screw Thread Size
5/16-24
Taper Size
BT40
Dimension Type
SAE
Nose Dia.
7/8 in
Bore Dia.
5/16 in
Thread Size
5/16"-24
Body Diameter
1.75 in
Overall Diameter
2 31/64 in
Set Screw Thread Size
5/16 in
Nose Diameter
0.88 in
Bore Diameter
0.313 in
Body Width
1.75 in

Details

End
Single
Projection
2.5 in
Nose Type
Standard
Coolant Through
Yes
Item
End Mill Holder
Coolant Fed
Coolant Through
End Type
Single End
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
Measurement System
Inch
Shank Type - Machining
Taper
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Balance Rating
G6.3
Bore Tolerance
H5
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact

Description

End Mill Holder, Taper Size BT40, Bore Dia. 5/16 in, Projection 2.5 in, Nose Dia. 7/8 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.