Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.3750in Bore Dia.

  • Mfr # 17140-3/8-4.72-RR

  • Zoro # G1656089


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Bore Dia.
3/8 in
Projection
4.72 in
End
Single
Nose Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-3/8-4.72-RR
Zoro #
G1656089
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40
Bore Dia.
3/8 in
Nose Dia.
1 in
Lock Screw Thread Size
3/8-24
Dimension Type
SAE
Thread Size
3/8"-24
Bore Diameter
0.375 in
Nose Diameter
1 in
Set Screw Thread Size
3/8 in

Details

Coolant Through
Yes
Projection
4.72 in
End
Single
Item
End Mill Holder
Nose Type
Rigid Reach
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Measurement System
Inch
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
End Type
Single End
Bore Tolerance
H5
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size BT40, Bore Dia. 3/8 in, Projection 4.72 in, Nose Dia. 1 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.