Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.5000in Bore Dia.

  • Mfr # 17140-1/2-4

  • Zoro # G1656326


product price: $152.99
/ea
Free Shipping & Returns

Key Features

End
Single
Lock Screw Thread Size
7/16-20
Dimension Type
SAE
Nose Dia.
1-1/4 in
Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1/2-4
Zoro #
G1656326
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Screw Thread Size
7/16-20
Dimension Type
SAE
Nose Dia.
1-1/4 in
Bore Dia.
1/2 in
Taper Size
BT40
Thread Size
7/16"-20
Nose Diameter
1.25 in
Set Screw Thread Size
7/16 in
Overall Diameter
2 31/64 in
Bore Diameter
0.5 in
Body Diameter
1.75 in
Body Width
1.75 in

Details

End
Single
Coolant Through
Yes
Nose Type
Extended
Item
End Mill Holder
Projection
4 in
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
Bore Tolerance
H5

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/2 in, Projection 4 in, Nose Dia. 1-1/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.