Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.5000in Bore Dia.

  • Mfr # 17140-1/2

  • Zoro # G1656335


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1/2 in
Nose Dia.
1-1/4 in
Dimension Type
SAE
Projection
2.5 in
End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1/2
Zoro #
G1656335
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/2 in
Nose Dia.
1-1/4 in
Dimension Type
SAE
Lock Screw Thread Size
7/16-20
Taper Size
BT40
Thread Size
7/16"-20
Nose Diameter
1.25 in
Body Diameter
1.75 in
Body Width
1.75 in
Set Screw Thread Size
7/16 in
Overall Diameter
2 31/64 in
Bore Diameter
0.5 in

Details

Item
End Mill Holder
Projection
2.5 in
End
Single
Coolant Through
Yes
Nose Type
Standard
Coolant Fed
Coolant Through
Features
Taper Ground to AT3 Specification for Maximum Spindle Contact
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/2 in, Projection 2.5 in, Nose Dia. 1-1/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.