Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT40, 0.5000in Bore Dia.

  • Mfr # 17140-1/2F

  • Zoro # G1656308


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
1-1/4 in
End
Single
Lock Screw Thread Size
7/16-20
Nose Type
Standard
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17140-1/2F
Zoro #
G1656308
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-1/4 in
Lock Screw Thread Size
7/16-20
Dimension Type
SAE
Taper Size
BT40
Bore Dia.
1/2 in
Thread Size
7/16"-20
Bore Diameter
0.5 in
Set Screw Thread Size
7/16 in
Nose Diameter
1.25 in

Details

End
Single
Item
End Mill Holder
Nose Type
Standard
Coolant Through
Yes
Projection
2.5 in
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Product Type
End Mill Holder
Balance Rating
G6.3
Contact Type
Dual Contact
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/2 in, Projection 2.5 in, Nose Dia. 1-1/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.