Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT50, 0.7500in Bore Dia.

  • Mfr # 17150-3/4

  • Zoro # G1655958


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Nose Dia.
1-3/4 in
End
Single
Taper Size
BT50
Lock Screw Thread Size
5/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17150-3/4
Zoro #
G1655958
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/4 in
Nose Dia.
1-3/4 in
Taper Size
BT50
Lock Screw Thread Size
5/8-18
Dimension Type
SAE
Thread Size
5/8"-18
Set Screw Thread Size
5/8 in
Body Width
2.75 in
Overall Diameter
3 15/16 in
Nose Diameter
1 in
Bore Diameter
0.75 in
Body Diameter
2.75 in

Details

End
Single
Coolant Through
Yes
Item
End Mill Holder
Projection
3 in
Nose Type
Standard
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3
Product Type
End Mill Holder
Contact Type
Single Contact
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size BT50, Bore Dia. 3/4 in, Projection 3 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.