Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, BT50, 1.0000in Bore Dia.

  • Mfr # 17150-1-4.5

  • Zoro # G1655976


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 in
Nose Type
Extended
Taper Size
BT50
Dimension Type
SAE
Projection
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17150-1-4.5
Zoro #
G1655976
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1 in
Taper Size
BT50
Dimension Type
SAE
Lock Screw Thread Size
3/4-16
Nose Dia.
2 in
Thread Size
3/4"-16
Nose Diameter
2 in
Set Screw Thread Size
3/4 in
Overall Diameter
3 15/16 in
Bore Diameter
1 in
Body Width
2.75 in
Body Diameter
2.75 in

Details

Nose Type
Extended
Projection
4.5 in
Coolant Through
Yes
End
Single
Item
End Mill Holder
Coolant Fed
Coolant Through
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT50, Bore Dia. 1 in, Projection 4.5 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.