Zoro Homepage

End Mill Holder, CAT40, 0.3125in Bore Dia.

  • Mfr # 22913F

  • Zoro # G1655696


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5/16 in
Nose Type
Standard
Lock Screw Thread Size
5/16-24
End
Single
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22913F
Zoro #
G1655696
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
5/16 in
Lock Screw Thread Size
5/16-24
Nose Dia.
7/8 in
Dimension Type
SAE
Taper Size
CAT40
Thread Size
5/16"-24
Set Screw Thread Size
5/16 in
Bore Diameter
0.313 in
Nose Diameter
0.88 in

Details

Nose Type
Standard
Item
End Mill Holder
End
Single
Coolant Through
Yes
Projection
3 in
Coolant Fed
Coolant Through
End Type
Single End
Measurement System
Inch
Shank Type - Machining
Taper
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Balance Rating
G6.3
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Contact Type
Dual Contact

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/16 in, Projection 3 in, Nose Dia. 7/8 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.