Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.3750in Bore Dia.

  • Mfr # 22915-1.75

  • Zoro # G1655687


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Nose Type
Stubby
Coolant Through
Yes
Bore Dia.
3/8 in
End
Single
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22915-1.75
Zoro #
G1655687
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/8 in
Dimension Type
SAE
Lock Screw Thread Size
3/8-24
Nose Dia.
7/8 in
Taper Size
CAT40
Thread Size
3/8"-24
Body Width
1.75 in
Bore Diameter
0.375 in
Set Screw Thread Size
3/8 in
Nose Diameter
0.88 in
Overall Diameter
2 1/2 in
Body Diameter
1.75 in

Details

Nose Type
Stubby
Coolant Through
Yes
End
Single
Projection
1.75 in
Item
End Mill Holder
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Product Type
End Mill Holder
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/8 in, Projection 1.75 in, Nose Dia. 7/8 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.