Zoro Homepage

End Mill Holder, CAT40, 0.3750in Bore Dia.

  • Mfr # 22915-2.5B

  • Zoro # G1655678


product price: $163.99
/ea
Free Shipping & Returns

Key Features

End
Single
Bore Dia.
3/8 in
Nose Type
Standard
Lock Screw Thread Size
3/8-24
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22915-2.5B
Zoro #
G1655678
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/8 in
Lock Screw Thread Size
3/8-24
Taper Size
CAT40
Dimension Type
SAE
Nose Dia.
1 in
Thread Size
3/8"-24
Body Diameter
1.75 in
Nose Diameter
1 in
Set Screw Thread Size
3/8 in
Body Width
1.75 in
Overall Diameter
2 1/2 in
Bore Diameter
0.375 in

Details

End
Single
Nose Type
Standard
Projection
2.5 in
Item
End Mill Holder
Coolant Through
Yes
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Bore Tolerance
H5
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/8 in, Projection 2.5 in, Nose Dia. 1 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.