Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.3750in Bore Dia.

  • Mfr # 22915-2.5F

  • Zoro # G1655669


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/8 in
Projection
2.5 in
Nose Dia.
1 in
End
Single
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22915-2.5F
Zoro #
G1655669
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/8 in
Nose Dia.
1 in
Taper Size
CAT40
Lock Screw Thread Size
3/8-24
Dimension Type
SAE
Thread Size
3/8"-24
Bore Diameter
0.375 in
Set Screw Thread Size
3/8 in
Nose Diameter
0.1 in

Details

Projection
2.5 in
End
Single
Item
End Mill Holder
Coolant Through
Yes
Nose Type
Standard
Coolant Fed
Coolant Through
Measurement System
Inch
Shank Type - Machining
Taper
End Type
Single End
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/8 in, Projection 2.5 in, Nose Dia. 1 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.