Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.6250in Bore Dia.

  • Mfr # 22919-1.75FB

  • Zoro # G1655459


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Projection
1.75 in
Taper Size
CAT40
Lock Screw Thread Size
1/2-20
End
Single
Nose Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22919-1.75FB
Zoro #
G1655459
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Lock Screw Thread Size
1/2-20
Nose Dia.
1-1/2 in
Bore Dia.
5/8 in
Dimension Type
SAE
Thread Size
1/2"-20
Nose Diameter
1.25 in
Set Screw Thread Size
1/2 in
Bore Diameter
0.625 in

Details

Projection
1.75 in
End
Single
Coolant Through
Yes
Nose Type
Stubby
Item
End Mill Holder
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Measurement System
Inch
Shank Type - Machining
Taper
End Type
Single End
Bore Tolerance
H5
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Channel, Coolant Through-Flange, Coolant Through-Spindle
Product Type
End Mill Holder
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/8 in, Projection 1.75 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.