Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.6250in Bore Dia.

  • Mfr # 22920-5.75

  • Zoro # G1655416


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
End
Single
Taper Size
CAT40
Bore Dia.
5/8 in
Lock Screw Thread Size
1/2-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22920-5.75
Zoro #
G1655416
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Taper Size
CAT40
Bore Dia.
5/8 in
Lock Screw Thread Size
1/2-20
Nose Dia.
1-1/2 in
Thread Size
1/2"-20
Set Screw Thread Size
1/2 in
Body Diameter
1.75 in
Bore Diameter
0.625 in
Overall Diameter
2 1/2 in
Body Width
1.75 in
Nose Diameter
1.25 in

Details

End
Single
Nose Type
Extended
Coolant Through
Yes
Item
End Mill Holder
Projection
5.75 in
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Contact Type
Single Contact
Balance Rating
G6.3
Coolant Supply
Coolant Through-Spindle
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/8 in, Projection 5.75 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.