Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 0.7500in Bore Dia.

  • Mfr # 22921-5F

  • Zoro # G1655328


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Nose Type
Extended
Taper Size
CAT40
Nose Dia.
1-3/4 in
Coolant Through
Yes
Lock Screw Thread Size
5/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22921-5F
Zoro #
G1655328
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nose Dia.
1-3/4 in
Lock Screw Thread Size
5/8-18
Bore Dia.
3/4 in
Dimension Type
SAE
Thread Size
5/8"-18
Set Screw Thread Size
5/8 in
Nose Diameter
1.75 in
Bore Diameter
0.75 in

Details

Nose Type
Extended
Coolant Through
Yes
Projection
5 in
Item
End Mill Holder
End
Single
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Contact Type
Dual Contact
Balance Rating
G6.3
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/4 in, Projection 5 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.