Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT40, 1.0000in Bore Dia.

  • Mfr # 22925-1.75F

  • Zoro # G1655319


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
2 in
Bore Dia.
1 in
Coolant Through
Yes
Projection
1.75 in
Lock Screw Thread Size
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22925-1.75F
Zoro #
G1655319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
2 in
Bore Dia.
1 in
Lock Screw Thread Size
3/4-16
Taper Size
CAT40
Dimension Type
SAE
Thread Size
3/4"-16
Bore Diameter
1 in
Set Screw Thread Size
3/4 in
Nose Diameter
2 in

Details

Item
End Mill Holder
Coolant Through
Yes
Projection
1.75 in
Nose Type
Stubby
End
Single
Coolant Fed
Coolant Through
Features
High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Bore Tolerance
H5
Contact Type
Single Contact
Balance Rating
G6.3
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1 in, Projection 1.75 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.