Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.5000in Bore Dia.

  • Mfr # 22937-2-5/8

  • Zoro # G1655075


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1/2 in
Taper Size
CAT50
Coolant Through
Yes
Nose Dia.
1-1/2 in
Lock Screw Thread Size
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22937-2-5/8
Zoro #
G1655075
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/2 in
Taper Size
CAT50
Nose Dia.
1-1/2 in
Lock Screw Thread Size
7/16-20
Dimension Type
SAE
Thread Size
7/16"-20
Set Screw Thread Size
7/16 in
Overall Diameter
2 3/4 in
Body Diameter
2.75 in
Bore Diameter
0.5 in
Nose Diameter
1.5 in

Details

Coolant Through
Yes
End
Single
Nose Type
Stubby
Projection
2.67 in
Item
End Mill Holder
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Features
Tighten Collet Nut to Recommended Torque using a Torque Wrench and Adapter
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/2 in, Projection 2.67 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.