Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.5000in Bore Dia.

  • Mfr # 22937-2.625B

  • Zoro # G1655066


product price: $173.99
/ea
Free Shipping & Returns

Key Features

End
Single
Projection
2.625 in
Nose Type
Stubby
Bore Dia.
1/2 in
Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22937-2.625B
Zoro #
G1655066
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/2 in
Dimension Type
SAE
Lock Screw Thread Size
7/16-20
Taper Size
CAT50
Nose Dia.
1-1/4 in
Thread Size
7/16"-20
Body Width
2.75 in
Body Diameter
2.75 in
Nose Diameter
1.25 in
Set Screw Thread Size
7/16 in
Bore Diameter
0.5 in
Overall Diameter
3 7/8 in

Details

End
Single
Projection
2.625 in
Nose Type
Stubby
Item
End Mill Holder
Coolant Through
Yes
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Measurement System
Inch
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Contact Type
Single Contact
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
Balance Rating
G6.3

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/2 in, Projection 2.625 in, Nose Dia. 1-1/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.