Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.6250in Bore Dia.

  • Mfr # 22939-6B

  • Zoro # G1654926


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5/8 in
Dimension Type
SAE
Taper Size
CAT50
Projection
6 in
Nose Type
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22939-6B
Zoro #
G1654926
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
5/8 in
Dimension Type
SAE
Taper Size
CAT50
Nose Dia.
1-1/2 in
Lock Screw Thread Size
1/2-20
Thread Size
1/2"-20
Set Screw Thread Size
1/2 in
Bore Diameter
0.625 in
Nose Diameter
1.5 in
Body Width
2.75 in
Overall Diameter
3 7/8 in
Body Diameter
2.75 in

Details

Item
End Mill Holder
Projection
6 in
Nose Type
Extended
Coolant Through
Yes
End
Single
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
End Type
Single End
Measurement System
Inch
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Product Type
End Mill Holder
Coolant Supply
Coolant Channel, Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 5/8 in, Projection 6 in, Nose Dia. 1-1/2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.