Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.7500in Bore Dia.

  • Mfr # 22941-1.44

  • Zoro # G1654856


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Projection
1.44 in
Bore Dia.
3/4 in
Nose Type
Stubby
Coolant Through
Yes
Lock Screw Thread Size
5/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22941-1.44
Zoro #
G1654856
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/4 in
Lock Screw Thread Size
5/8-18
Nose Dia.
1-3/4 in
Dimension Type
SAE
Taper Size
CAT50
Thread Size
5/8"-18
Body Diameter
2.75 in
Set Screw Thread Size
5/8 in
Overall Diameter
3 7/8 in
Bore Diameter
0.75 in
Nose Diameter
1.75 in
Body Width
2.75 in

Details

Projection
1.44 in
Nose Type
Stubby
Coolant Through
Yes
Item
End Mill Holder
End
Single
Coolant Fed
Coolant Through
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
End Type
Single End
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Product Type
End Mill Holder
Balance Rating
G6.3
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/4 in, Projection 1.44 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.