Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 0.7500in Bore Dia.

  • Mfr # 22941-5.75

  • Zoro # G1654801


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Nose Type
Extended
End
Single
Taper Size
CAT50
Projection
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22941-5.75
Zoro #
G1654801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
3/4 in
Taper Size
CAT50
Dimension Type
SAE
Nose Dia.
1-3/4 in
Lock Screw Thread Size
5/8-18
Thread Size
5/8"-18
Body Width
2.75 in
Nose Diameter
1.75 in
Set Screw Thread Size
5/8 in
Bore Diameter
0.75 in
Overall Diameter
3 7/8 in
Body Diameter
2.75 in

Details

Nose Type
Extended
End
Single
Item
End Mill Holder
Projection
5.75 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Shank Type - Machining
Taper
End Type
Single End
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Balance Rating
G6.3
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/4 in, Projection 5.75 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.