Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 1.0000in Bore Dia.

  • Mfr # 22945-6

  • Zoro # G1654670


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Lock Screw Thread Size
3/4-16
Projection
6 in
Nose Type
Extended
Nose Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22945-6
Zoro #
G1654670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Lock Screw Thread Size
3/4-16
Nose Dia.
2 in
Bore Dia.
1 in
Taper Size
CAT50
Thread Size
3/4"-16
Nose Diameter
2 in
Body Diameter
2.75 in
Bore Diameter
1 in
Overall Diameter
3 7/8 in
Set Screw Thread Size
3/4 in
Body Width
2.75 in

Details

Item
End Mill Holder
Projection
6 in
Nose Type
Extended
Coolant Through
Yes
End
Single
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Shank Type - Machining
Taper
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Bore Tolerance
H5

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1 in, Projection 6 in, Nose Dia. 2 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.