Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, CAT50, 12mm Bore Dia.

  • Mfr # 22987

  • Zoro # G0514039


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Bore Depth
66.50mm
Dimension Type
Metric
Nose Type
Standard
Projection
101.6 mm
Bore Dia.
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22987
Zoro #
G0514039
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Depth
66.50mm
Dimension Type
Metric
Taper Size
CAT50
Bore Dia.
12.00mm
Nose Dia.
42.00mm
Body Diameter
98.43 mm
Body Width
69.85 mm
Nose Diameter
42 mm
Bore Diameter
12 mm
Overall Diameter
98 7/16 mm

Details

Nose Type
Standard
Projection
101.6 mm
Item
End Mill Holder
End
Single
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Metric
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Contact Type
Single Contact
Bore Tolerance
H5
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 12.00mm, Projection 101.6 mm, Nose Dia. 42.00mm, Measurement System Metric, Bore Depth 66.50mm, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.