Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, HSK100A, 0.7500in BoreDia

  • Mfr # 32986

  • Zoro # G1657750


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5/8 in
Dimension Type
SAE
Lock Screw Thread Size
1/2-20
Nose Type
Standard
Projection
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32986
Zoro #
G1657750
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
5/8 in
Dimension Type
SAE
Lock Screw Thread Size
1/2-20
Taper Size
HSK100A
Nose Dia.
1-5/8 in
Thread Size
1/2"-20
Bore Diameter
0.625 in
Overall Diameter
3 15/16 in
Body Width
2.95 in
Body Diameter
2.95 in
Set Screw Thread Size
1/2 in
Nose Diameter
1.63 in

Details

Nose Type
Standard
Item
End Mill Holder
Projection
3.75 in
End
Single
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
Shank Type - Machining
Taper
End Type
Single End
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Balance Rating
G6.3
Coolant Supply
Coolant Through

Description

End Mill Holder, Taper Size HSK100A, Bore Dia. 5/8 in, Projection 3.75 in, Nose Dia. 1-5/8 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.