Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, HSK100A, 0.7500in BoreDia

  • Mfr # 32988

  • Zoro # G1657741


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
SAE
Projection
3.75 in
Nose Type
Standard
Lock Screw Thread Size
5/8-18
Nose Dia.
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32988
Zoro #
G1657741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
SAE
Lock Screw Thread Size
5/8-18
Nose Dia.
1-3/4 in
Taper Size
HSK100A
Bore Dia.
3/4 in
Thread Size
5/8"-18
Overall Diameter
3 15/16 in
Nose Diameter
1.75 in
Body Diameter
2.95 in
Body Width
2.95 in
Bore Diameter
0.75 in
Set Screw Thread Size
5/8 in

Details

Projection
3.75 in
Nose Type
Standard
End
Single
Coolant Through
Yes
Item
End Mill Holder
Coolant Fed
Coolant Through
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Balance Rating
G6.3
Coolant Supply
Coolant Through
Speed - Maximum
15,000 RPM
Contact Type
Single Contact
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5

Description

End Mill Holder, Taper Size HSK100A, Bore Dia. 3/4 in, Projection 3.75 in, Nose Dia. 1-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.