Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, HSK63A, 1in Bore Dia.

  • Mfr # 32962

  • Zoro # G1657787


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 in
Projection
3.75 in
Taper Size
HSK63A
Nose Dia.
3-3/4 in
Nose Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32962
Zoro #
G1657787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1 in
Taper Size
HSK63A
Nose Dia.
3-3/4 in
Dimension Type
SAE
Overall Diameter
2 31/64 in
Bore Diameter
1 in
Body Width
1.89 in
Nose Diameter
2 in
Body Diameter
1.89 in

Details

Projection
3.75 in
Nose Type
Standard
End
Single
Item
End Mill Holder
Coolant Through
Yes
Coolant Fed
Coolant Through
End Type
Single End
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Shank Type - Machining
Taper
Measurement System
Inch
Coolant Supply
Coolant Through
Contact Type
Single Contact
Bore Tolerance
H5
Balance Rating
G6.3
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM

Description

End Mill Holder, Taper Size HSK63A, Bore Dia. 1 in, Projection 3.75 in, Nose Dia. 3-3/4 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.