Zoro Homepage

ER 11 3/16 Steel Sealed Collet

  • Mfr # 04542-3/16

  • Zoro # G8331008


product price: $52.35
/ea

Key Features

Collet Series
ER11
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
For Shank Type
Straight
Max. Body Dia.
1.6140 in
Number of Slots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04542-3/16
Zoro #
G8331008
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
1.6140 in
Size Increments
0.0400 in
Overall Length
45/64 in
Max. Bore Dia.
25/32 in
Outside Diameter - Maximum
0.45 in

Description

Collet, ER11, Round, Overall Length 45/64 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.