Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16 10.5 - 10mm Coolant Collet

  • Mfr # 08316-10.5

  • Zoro # G8330439


product price: $43.45
/ea

Key Features

Collet Series
ER16
Max. Body Dia.
17.00mm
Face Shape
Round
Collet Type
Standard
Overall Length
27 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08316-10.5
Zoro #
G8330439
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
17.00mm
Overall Length
27 1/2 mm
Max. Bore Dia.
3.50mm
Head Dia.
17.00mm
Outside Diameter - Maximum
16 mm

Details

Item
Collet
Collet Series
ER16
Face Shape
Round
Collet Type
Standard
Compatible with Brand
PowerCOAT, Techniks
Material - Machining
Carbon Steel
Measurement System
Metric
Features
For coolant up to 750 PSI
Color
Silver
Compatible with Product Type
& BR series collets, AR, DR, ESX, RD
Number of Slots
8
Taper Angle
8 Degrees
Standards
DIN
For Use With
ER Powercoat Nut
Coolant Fed
Coolant Through
Collapse Range - Minimum
10 mm
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
BR, AR, DR, ESX, RD
Collapse Range - Maximum
10.5 mm

Description

Collet, ER16, Round, Max. Size Not Applicable, Overall Length 27 1/2 mm, DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.