Zoro Homepage

ER 16 1/8" Coolant Collet

  • Mfr # 08316-1/8

  • Zoro # G8330770


product price: $44.99
/ea

Key Features

Collet Series
ER16
Color
Silver
Compatible with Brand
PowerCOAT, Techniks
Material
High-Carbon Steel
Number of Slots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08316-1/8
Zoro #
G8330770
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Dia.
17.00mm
Max. Bore Dia.
2.80mm
Max. Body Dia.
17.00mm
Overall Length
1 5/64 in
Outside Diameter - Maximum
0.67 in

Description

Collet, ER16, Round, Max. Size Not Applicable, Overall Length 1 5/64 in, DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.