Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16 3/16" Coolant Collet

  • Mfr # 08316-3/16

  • Zoro # G8330420


product price: $43.65
/ea

Key Features

Collet Series
ER16
Measurement System
Inch
Head Dia.
17.00mm
Material
High-Carbon Steel
Collet Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08316-3/16
Zoro #
G8330420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Dia.
17.00mm
Max. Bore Dia.
9.00mm
Max. Body Dia.
17.00mm
Overall Length
1 5/64 in
Outside Diameter - Maximum
0.67 in

Details

Item
Collet
Collet Series
ER16
Measurement System
Inch
Material
High-Carbon Steel
Collet Type
Standard
Compatible with Product Type
& BR series collets, AR, DR, ESX, RD
Features
For coolant up to 750 PSI
Color
Silver
Material - Machining
Carbon Steel
Compatible with Brand
PowerCOAT, Techniks
Number of Slots
8
Face Shape
Round
Taper Angle
8 Degrees
Standards
DIN
For Use With
ER Powercoat Nut
Coolant Fed
Coolant Through
Collapse Range - Maximum
0.1875 in
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Compatible Collet Chuck
BR, AR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground

Description

Collet, ER16, Round, Max. Size Not Applicable, Overall Length 1 5/64 in, DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.