ER 16 3/8" Coolant Collet
Mfr # 08316-3/8
Zoro # G8330326
product price: $47.55
/eaKey Features
Collet Series
ER16
Color
Silver
Measurement System
Inch
Compatible with Brand
PowerCOAT, Techniks
Material
High-Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08316-3/8
Zoro #
G8330326
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Bore Dia.
10.00mm
Head Dia.
17.00mm
Max. Body Dia.
17.00mm
Overall Length
1 5/64 in
Outside Diameter - Maximum
0.67 in
Description
Collet, ER16, Round, Max. Size Not Applicable, Overall Length 1 5/64 in, DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.