Zoro Homepage

ER 16 5/16" Coolant Collet

  • Mfr # 08316-5/16

  • Zoro # G8329364


product price: $45.19
/ea

Key Features

Collet Series
ER16
Number of Slots
8
Head Dia.
17.00mm
Taper Angle
8 Degrees
Features
For coolant up to 750 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08316-5/16
Zoro #
G8329364
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Dia.
17.00mm
Overall Length
1 5/64 in
Max. Bore Dia.
4.50mm
Max. Body Dia.
17.00mm
Outside Diameter - Maximum
0.67 in

Description

Collet, ER16, Round, Max. Size Not Applicable, Overall Length 1 5/64 in, DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.