Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16 5mm Steel Sealed Collet

  • Mfr # 04543-05

  • Zoro # G8329434


product price: $45.35
/ea

Key Features

Collet Series
ER16
Features
Protects Toolholder From Contaminants
Size Increments
0.0400 in
Collet Type
Sealed
Number of Coolant Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04543-05
Zoro #
G8329434
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size Increments
0.0400 in
Max. Bore Dia.
27/32 in
Max. Body Dia.
17.00mm
Overall Length
27 1/2 mm
Head Dia.
17.00mm
Outside Diameter - Maximum
16 mm

Details

Item
Collet
Collet Series
ER16
Features
Protects Toolholder From Contaminants
Collet Type
Sealed
Number of Coolant Holes
0
Standards
ANSI, DIN 6499 Class 2, ISO
Material - Machining
High Speed Steel
Color
Silver
Taper Angle
8 Degrees
Number of Slots
12
Measurement System
Metric
Compatible with Product Type
Collet Chucks, Collet Nuts
Coolant Fed
Coolant Through
Face Shape
Round
For Shank Type
Straight
Compatible with Brand
Kennametal
Material
High-Carbon Steel
For Use With
Powercoat Nut
Collapse Range - Maximum
5 mm
Collapse Range - Minimum
4.5 mm
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Finish
Precision Ground
Torque - Maximum
42 ft-lb

Description

Collet, ER16, Round, Max. Size Not Applicable, Overall Length 27 1/2 mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.