Zoro Homepage

ER 20 14mm Steel Sealed Collet

  • Mfr # 04544-14

  • Zoro # G8331166


product price: $52.99
/ea

Key Features

Collet Series
ER20
Head Dia.
21.00mm
Coolant Fed
Coolant Through
Overall Length
31 1/2 mm
Taper Angle
8 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04544-14
Zoro #
G8331166
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Dia.
21.00mm
Overall Length
31 1/2 mm
Max. Body Dia.
21.00mm
Outside Diameter - Maximum
20 mm

Details

Item
Collet
Collet Series
ER20
Coolant Fed
Coolant Through
Taper Angle
8 Degrees
Measurement System
Metric
Number of Slots
12
Features
Protects toolholder from contaminants
Collet Type
Sealed
For Use With
Powercoat Nut
Compatible with Product Type
Collet Chucks, Collet Nuts
Color
Silver
Face Shape
Round
Bore Shape
Round
Collapse Range - Maximum
14 mm
Collapse Range - Minimum
13.5 mm
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER20, Round, Max. Size Not Applicable, Overall Length 31 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.