Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 20 15/32 Coolant Collet

  • Mfr # 08320-15/32

  • Zoro # G8331568


product price: $51.69
/ea

Key Features

Collet Series
ER20
Standards
DIN
Collet Type
Standard
Compatible with Product Type
& BR series collets, AR, DR, ESX, RD
Overall Length
31 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08320-15/32
Zoro #
G8331568
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
31 1/2 mm
Max. Bore Dia.
7.00mm
Max. Body Dia.
21.00mm
Head Dia.
21.00mm
Outside Diameter - Maximum
0.83 in

Details

Item
Collet
Collet Series
ER20
Standards
DIN
Collet Type
Standard
Compatible with Product Type
& BR series collets, AR, DR, ESX, RD
Face Shape
Round
Material
High-Carbon Steel
Color
Silver
Material - Machining
Carbon Steel
Taper Angle
8 Degrees
Compatible with Brand
PowerCOAT, Techniks
Measurement System
Inch
Features
Collapse Range: 0.25mm, For Coolant Up to 750 PSI
Number of Slots
8
For Use With
ER Powercoat Nut
Coolant Fed
Coolant Through
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Bore Shape
Round
Collapse Range - Maximum
0.4688 in
Compatible Collet Chuck
BR, AR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER20, Round, Max. Size Not Applicable, Overall Length 31 1/2 mm, DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.