Zoro Homepage

ER 20 SLIM LINE COOLANT LOCKNUT

  • Mfr # 04220-14

  • Zoro # G8330140


product price: $33.59
/ea

Key Features

Collet Series
ER20
Overall Length
31 1/2 mm
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04220-14
Zoro #
G8330140
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
31 1/2 mm
Clamping Hole Length
31 1/2 mm
Outside Diameter - Maximum
20 mm

Details

Item
Collet
Collet Series
ER20
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Color
Silver
For Use With
Powercoat Nut
Features
Standard 0.0002" T.I.R.
Finish
Precision Ground
Collapse Range - Minimum
13.5 mm
Taper Angle
8 Degrees
Measurement System
Metric
Bore Shape
Round
Collet Type
Standard
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
14 mm
T.I.R. Tolerance
0.0002 in
Torque - Maximum
59 ft-lb

Description

Collet, ER20, Overall Length 31 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.