Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 25 3/16 Steel Sealed Collet

  • Mfr # 04545-3/16

  • Zoro # G8331367


product price: $58.29
/ea

Key Features

Collet Series
ER25
Material
High-Carbon Steel
Max. Bore Dia.
29/32 in
Compatible with Product Type
Collet Chucks, Collet Nuts
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04545-3/16
Zoro #
G8331367
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
29/32 in
Max. Body Dia.
26.00mm
Size Increments
0.0400 in
Overall Length
1 11/32 in
Head Dia.
26.00mm
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Material
High-Carbon Steel
Compatible with Product Type
Collet Chucks, Collet Nuts
Color
Silver
Measurement System
Inch
Material - Machining
High Speed Steel
Features
Protects Toolholder From Contaminants
Number of Slots
12
Taper Angle
8 Degrees
For Shank Type
Straight
Coolant Fed
Coolant Through
Collet Type
Sealed
Face Shape
Round
Number of Coolant Holes
0
Compatible with Brand
Kennametal
Standards
ANSI, DIN 6499 Class 2, ISO
Collapse Range - Maximum
0.1875 in
Finish
Precision Ground
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER25, Round, Max. Size Not Applicable, Overall Length 1 11/32 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.