Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 25 9.5 - 9mm Coolant Collet

  • Mfr # 08325-09.5

  • Zoro # G8330737


product price: $54.55
/ea

Key Features

Collet Series
ER25
Overall Length
34 mm
Face Shape
Round
Number of Slots
8
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08325-09.5
Zoro #
G8330737
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
34 mm
Max. Bore Dia.
12.50mm
Max. Body Dia.
26.00mm
Head Dia.
26.00mm
Clamping Hole Length
34 mm
Outside Diameter - Maximum
25 mm

Details

Item
Collet
Collet Series
ER25
Face Shape
Round
Number of Slots
8
Measurement System
Metric
Material - Machining
Carbon Steel
Compatible with Brand
PowerCOAT, Techniks
Color
Silver
Features
Collapse Range: 0.25mm, Coolant up to 750 PSI
Collet Type
Standard
Compatible with Product Type
& BR series collets, AR, DR, ESX, RD
Taper Angle
8 Degrees
For Use With
ER Powercoat Nut
Coolant Fed
Coolant Through
Collapse Range - Maximum
9.5 mm
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
BR, AR, DR, ESX, RD
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
9 mm
Torque - Maximum
77 ft-lb

Description

Collet, ER25, Round, Max. Size Not Applicable, Overall Length 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.