Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 32 1/4 Steel Sealed Collet

  • Mfr # 22709

  • Zoro # G8330280


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Coolant Holes
0
Material - Machining
High Speed Steel
Overall Length
18.00mm
Taper Size
CAT40
Shank Dia.
1.4500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22709
Zoro #
G8330280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18.00mm
Taper Size
CAT40
Shank Dia.
1.4500"
Head Diameter
1 29/64 in
Pilot Length
0.55 in
Lock Screw Size
0.66 in
Pilot Diameter
0.5 in
Body Diameter
1.45 in
Drive Key Length
0.25 in

Details

Item
Face Mill Holder
Number of Coolant Holes
0
Material - Machining
High Speed Steel
Material
Steel
Projection
1.37 in
Standards
Techniks Certified
For Shank Type
Straight
Features
H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
For Use With
All Face Mills
Coolant Hole Shape
Round
Includes Lock Screw
Lock Screw Included
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact
Product Type
Shell Mill Holder
Measurement System
Inch
Compatible Drive Key Model Number
FMAKEY-1/2
Coolant Supply
Coolant Through
Compatible Lock Screw Model Number
WF0.5

Description

ER 32 1/4 Steel Sealed Collet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.