Shop TECHNIKS

ER 32 15/64 Steel Sealed Collet

  • Mfr # 04546-15/64
  • Zoro # G8330798

product price: 
$
67.69
/ea

Key Features

Collet Series
ER32
Number of Slots
12
Max. Bore Dia.
31/32 in
Max. Body Dia.
33.00mm
Material
High-Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04546-15/64
Zoro #
G8330798
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Collet
Collet Series
ER32
Number of Slots
12
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Color
Silver
Compatible with Brand
Kennametal
Number of Coolant Holes
0
Features
Protects Toolholder From Contaminants
Measurement System
Inch
For Shank Type
Straight
Compatible with Product Type
Collet Chucks, Collet Nuts
Standards
ANSI, DIN 6499 Class 2, ISO
Taper Angle
8 Degrees
Collet Type
Sealed
Face Shape
Round
Material - Machining
High Speed Steel
For Use With
Powercoat Nut
Finish
Precision Ground
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.2344 in
Shell Material
High-Carbon Steel
Wire Color
Silver
Compatible Product Type
Powercoat Nut
Traction Material
High-Carbon Steel

Dimensions

Max. Bore Dia.
31/32 in
Max. Body Dia.
33.00mm
Overall Length
1 9/16 in
Size Increments
0.0400 in
Head Dia.
33.00mm
Outside Diameter - Maximum
1.3 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in
Fits Chest Size
Protects Toolholder From Contaminants

Description

Collet, ER32, Round, Max. Size Not Applicable, Overall Length 1 9/16 in, ANSI, DIN 6499 Class 2, ISO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.