Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 32 17/64 Steel Sealed Collet

  • Mfr # 04546-17/64

  • Zoro # G8330579


product price: $63.85
/ea

Key Features

Collet Series
ER32
Measurement System
Inch
Taper Angle
8 Degrees
Overall Length
1 9/16 in
Number of Slots
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04546-17/64
Zoro #
G8330579
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 9/16 in
Max. Bore Dia.
8.50mm
Max. Body Dia.
33.00mm
Internal Thread Size
M8
Head Dia.
33.00mm
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Measurement System
Inch
Taper Angle
8 Degrees
Number of Slots
12
Material - Machining
High Speed Steel
Collet Type
Sealed
Color
Silver
Face Shape
Round
Compatible with Product Type
Collet Chucks, Collet Nuts
Features
Protects Toolholder From Contaminants
Coolant Fed
Coolant Through
Standards
ANSI, ISO
Material
High-Carbon Steel
Compatible with Brand
Kennametal
For Use With
Powercoat Nut
Collapse Range - Maximum
0.266 in
Collapse Range - Minimum
0.25 in
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER32, Round, Max. Size Not Applicable, Overall Length 1 9/16 in, ANSI, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.