Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 32 3 - 2.5mm Coolant Collet

  • Mfr # 08332-03.0

  • Zoro # G8330545


product price: $59.85
/ea

Key Features

Collet Series
ER32
Measurement System
Metric
Overall Length
40 mm
Max. Body Dia.
33.00mm
Material - Machining
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08332-03.0
Zoro #
G8330545
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
40 mm
Max. Body Dia.
33.00mm
Head Dia.
33.00mm
Max. Bore Dia.
13.00mm
Outside Diameter - Maximum
32 mm
Clamping Hole Length
40 mm

Details

Item
Collet
Collet Series
ER32
Measurement System
Metric
Material - Machining
Carbon Steel
Collet Type
Standard
For Use With
ER Powercoat Nut
Color
Silver
Taper Angle
8 Degrees
Face Shape
Round
Compatible with Product Type
& BR series collets, AR, DR, ESX, RD
Number of Slots
8
Features
Collapse Range: 0.25mm, Coolant up to 750 PSI
Compatible with Brand
PowerCOAT, Techniks
Coolant Fed
Coolant Through
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Torque - Maximum
100 ft-lb
Compatible Collet Chuck
BR, AR, DR, ESX, RD
Collapse Range - Maximum
3 mm
Collapse Range - Minimum
2.5 mm

Description

Collet, ER32, Round, Max. Size Not Applicable, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.