Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 32 3/16 Steel Sealed Collet

  • Mfr # 04546-3/16

  • Zoro # G8330299


product price: $55.85
/ea

Key Features

Collet Series
ER32
Compatible with Product Type
Collet Chucks, Collet Nuts
Overall Length
1 9/16 in
Max. Bore Dia.
10.50mm
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04546-3/16
Zoro #
G8330299
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 9/16 in
Max. Bore Dia.
10.50mm
Internal Thread Size
M10
Max. Body Dia.
33.00mm
Head Dia.
33.00mm
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Compatible with Product Type
Collet Chucks, Collet Nuts
Measurement System
Inch
Material
High-Carbon Steel
Number of Slots
12
Material - Machining
High Speed Steel
Taper Angle
8 Degrees
Coolant Fed
Coolant Through
Compatible with Brand
Kennametal
Collet Type
Sealed
Face Shape
Round
Color
Silver
Standards
ANSI, ISO
Features
Protects Toolholder From Contaminants
For Use With
Powercoat Nut
Bore Shape
Round
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.1875 in
T.I.R. Tolerance
0.0002 in

Description

Collet, ER32, Round, Max. Size Not Applicable, Overall Length 1 9/16 in, ANSI, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.