Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 32 9/16" Coolant Collet

  • Mfr # 08332-9/16

  • Zoro # G8331035


product price: $62.69
/ea

Key Features

Collet Series
ER32
Material
High-Carbon Steel
Max. Body Dia.
33.00mm
Collet Type
Standard
Material - Machining
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08332-9/16
Zoro #
G8331035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
33.00mm
Head Dia.
33.00mm
Size Increments
1/64 in
Overall Length
1 9/16 in
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Material
High-Carbon Steel
Collet Type
Standard
Material - Machining
Carbon Steel
Face Shape
Round
Features
Collapse Range: 0.25mm, Coolant up to 750 PSI
Number of Slots
8
Measurement System
Inch
Color
Silver
Coolant Fed
Coolant Through
Taper Angle
8 Degrees
Compatible with Product Type
& BR series collets, AR, DR, ESX, RD
For Use With
ER Powercoat Nut
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
BR, AR, DR, ESX, RD
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.5625 in
Bore Shape
Round

Description

Collet, ER32, Round, Max. Size Not Applicable, Overall Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.