Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 1" Coolant Collet

  • Mfr # 08340-1

  • Zoro # G8330700


product price: $71.69
/ea

Key Features

Collet Series
ER40
Measurement System
Inch
Number of Slots
8
Material
High-Carbon Steel
Max. Body Dia.
41.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08340-1
Zoro #
G8330700
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
41.00mm
Size Increments
1/64 in
Head Dia.
41.00mm
Overall Length
1 13/16 in
Clamping Hole Length
1 13/16 in
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Measurement System
Inch
Number of Slots
8
Material
High-Carbon Steel
Features
Collapse Range: 0.25mm, Coolant up to 750 PSI
Material - Machining
Carbon Steel
Color
Silver
Collet Type
Standard
Face Shape
Round
Compatible with Product Type
& BR series collets, AR, DR, ESX, RD
Taper Angle
8 Degrees
Coolant Fed
Coolant Through
Finish
Precision Ground
Compatible Collet Chuck
BR, AR, DR, ESX, RD
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
1 in
Torque - Maximum
130 ft-lb
T.I.R. Tolerance
0.0002 in

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.