Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 11/32 Steel Sealed Collet

  • Mfr # 04547-11/32

  • Zoro # G8330929


product price: $58.19
/ea

Key Features

Collet Series
ER40
Max. Body Dia.
41.00mm
Collet Type
Sealed
Standards
ANSI, ISO
Number of Slots
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-11/32
Zoro #
G8330929
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
41.00mm
Overall Length
1 13/16 in
Internal Thread Size
M8
Max. Bore Dia.
8.50mm
Head Dia.
41.00mm
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Collet Type
Sealed
Standards
ANSI, ISO
Number of Slots
12
Color
Silver
Material
High-Carbon Steel
Material - Machining
High Speed Steel
Compatible with Brand
Kennametal
Face Shape
Round
Features
Protects toolholder from contaminants
Taper Angle
8 Degrees
Coolant Fed
Coolant Through
Compatible with Product Type
Collet Chucks, Collet Nuts
Measurement System
Inch
For Use With
Powercoat Nut
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.3438 in
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Bore Shape
Round

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 1 13/16 in, ANSI, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.