ER 40 1/4 Steel Sealed Collet
Mfr # 04547-1/4
Zoro # G8330859
product price: $66.39
/eaKey Features
Collet Series
ER40
Overall Length
1 13/16 in
Material
High-Carbon Steel
Head Dia.
41.00mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04547-1/4
Zoro #
G8330859
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 13/16 in
Head Dia.
41.00mm
Max. Body Dia.
41.00mm
Outside Diameter - Maximum
1.61 in
Details
Item
Collet
Collet Series
ER40
Material
High-Carbon Steel
Coolant Fed
Coolant Through
For Use With
Powercoat Nut
Number of Slots
12
Color
Silver
Measurement System
Inch
Compatible with Product Type
Collet Chucks, Collet Nuts
Collet Type
Sealed
Features
Protects toolholder from contaminants
Taper Angle
8 Degrees
Face Shape
Round
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.25 in
Bore Shape
Round
Description
Collet, ER40, Round, Max. Size Not Applicable, Overall Length 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.